Beli Dust Bag Polyester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Aspure Polyester Wiper
    Mulai

    Rp10.999.900

    AS ONE Aspure Polyester Wiper
    Deskripsi:
    Particle count, evaporation residue, and ion detection are minimized. Heat cutting minimizes dust and lint from the cut surface. Polyester long fibers minimize lint generation.
    atribut:
    • Class: 100
    • Material: 100% polyester%
    • Cutting Method: Laser Cut
    • Package Presentation: stack packaging
  2. Amano Dust Collector Filter (Filter Pengumpul Debu)
    Mulai

    Rp159.900

    Amano Dust Collector Filter (Filter Pengumpul Debu)
    Deskripsi:
    Standard filter for dust collector VNA. For general powder.For dry general powder
  3. Teramoto Dust Wagon (Trash Bin)
    57%
    Mulai

    Rp1.899.900

    Teramoto Dust Wagon (Trash Bin)
    Deskripsi:
    -Cart type trash can suitable for collecting segregated waste.-Folding Type
    atribut:
    • Material: 1.2mm thick phi22.2mm steel pipe with chrome plating
  4. NILFISK Vacuum Dry (Penyedot Debu)
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry (Penyedot Debu)
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  5. 3M Replaceable Dust Mask
    Mulai

    Rp769.900

    3M Replaceable Dust Mask
    Deskripsi:
    Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.
    atribut:
    • Type: Replaceable
    • Color: Gray
  6. monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp49.900

    monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Material Grade: Premium
  7. CIG Jas Hujan PVC/Polyester
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    CIG Jas Hujan PVC/Polyester
    atribut:
    • Color: Yellow
  8. AS ONE Dust Collector
    Mulai

    Rp53.999.900

  9. KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)
    Mulai

    Rp289.900

    KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)
    Deskripsi:
    Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
  10. AS ONE Filter Bag String (Kantong Saringan)
    Mulai

    Rp579.900

    AS ONE Filter Bag String (Kantong Saringan)
    Deskripsi:
    - It can be tied anywhere and used for air filtration. - It is effective for removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - Made of brushed Tetoron, it is durable and can be washed with water.
    atribut:
    • Material: polyester
    • Type: TR2027S flannel (raised fabric)
    • Cloth Thickness (mm): 1.1
    • AS ONE Part Number: 1-5853-12
    • Breathability (cm³): 10
    • Thickness (mm): 1.1
    • Size (mm): 100×300
  11. TOTAL Masker Debu
    Mulai

    Rp149.900

    TOTAL Masker Debu
    atribut:
    • Material: Polyester
  12. AS ONE Aspure Super Wiper Econo
    Mulai

    Rp12.999.900

    AS ONE Aspure Super Wiper Econo
    Deskripsi:
    Particle count, evaporation residue, and ion detection are minimized. Heat cutting minimizes dust and lint from the cut surface. Polyester long fibers minimize lint generation.
    atribut:
    • Size (inch): 6×6
    • Class: 100
    • Material: 100% polyester%
    • Package Presentation: stack packaging
    • AS ONE Part Number: 1-4766-51
    • Cutting Method: Heat Cut
  13. Cole Parmer Nylon Monofilament Filter Bag
    Mulai

    Rp399.900

    Cole Parmer Nylon Monofilament Filter Bag
    Deskripsi:
    Choose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.
    atribut:
    • Filter Media: Nylon
    • Flow Rate (gpm): 35
  14. Cole Parmer Polypropylene Felt Filter Bag
    Mulai

    Rp1.499.900

    Cole Parmer Polypropylene Felt Filter Bag
    Deskripsi:
    Choose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.
    atribut:
    • Filter Media: Polypropylene
  15. AS ONE Filter Cloth with String (Kantong Penyaring)
    Mulai

    Rp639.900

    AS ONE Filter Cloth with String (Kantong Penyaring)
    Deskripsi:
    - It is effective for filtering air, removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - It can be used by tying it with a string. - The woven bag is durable and washable.
    atribut:
    • Cloth Thickness (mm): 0.7
    • Type: PP-1105
    • Material: PP (polypropylene)
    • Breathability (cm³/cm²): 120
  16. KRISBOW Cartridge Filter Masker
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    KRISBOW Cartridge Filter Masker
    atribut:
    • Color: Yellow
    • Material: Carton Filter
    • Size of Cartridge (mm): 70x30
    • Type: Cartridge
  17. AS ONE Alpha Stick (Gamma Ray Sterilized)
    Mulai

    Rp1.599.900

    AS ONE Alpha Stick (Gamma Ray Sterilized)
    Deskripsi:
    The polyester long fiber head is a woven head with a special weave that catches dirt. It has very low dust generation and solubility, and has excellent absorbency. It is clean-packed twice, so it can be used in a clean room.
    atribut:
    • Material: Head / Polyester Long Fiber, Stick / PP (Polypropylene)
    • Specification: γ-ray sterilized
  18. GOSAVE Full Body Harness Ecofit Single Big Hook
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    GOSAVE Full Body Harness Ecofit Single Big Hook
    Deskripsi:
    - Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hook
    atribut:
    • Webbing Width (mm): 50
    • Material: Polyester
    • Maximum Capacity (kN): 22
  19. TexWipe Wiper
    Mulai

    Rp1.499.900

    TexWipe Wiper
    Deskripsi:
    Specification : Wet with 91% isopropyl alcohol 9% deionized water
Daftar Harga Dust Bag Polyester Terbaru October 2026
AS ONE Aspure Polyester WiperRp10.999.900
Amano Dust Collector Filter (Filter Pengumpul Debu)Rp159.900
Teramoto Dust Wagon (Trash Bin)Rp1.899.900
NILFISK Vacuum Dry (Penyedot Debu)Rp10.999.900
3M Replaceable Dust MaskRp769.900
monotaro.id Kantong Plastik Sampah Premium HD (Trash Bag / Kresek)Rp49.900
CIG Jas Hujan PVC/PolyesterRp259.900
AS ONE Dust CollectorRp53.999.900
KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)Rp289.900
AS ONE Filter Bag String (Kantong Saringan)Rp579.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)